Trash Bags, 45 gal., 12 micron, PK250

TOUGH GUY| Zoro #: G1908286| Mfr #: 4KN39

$78.85 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1908286 Mfr #: 4KN39
Item: Trash BagsTrash Bag Color Family: Clear
Package Configuration: Coreless RollSeal: Star
Bag Closure Type: NoneTrash Bag Material: High Density Polyethylene (HDPE)
Item: Trash BagsCapacity: 40 to 45 gal.
Width: 40"Max. Load: 45 lb.
Thickness: 12 micronHeight: 48"
Strength Rating: MediumBags per Roll/Pack: 25/10
Country of Origin (subject to change): United States

Product Description

Trash Bags,Capacity 45 gal.,Color Clear,Material HDPE,Width 40 In.,Length 48 In.,Thickness 12 micron,Seal Star,Max. Load 45 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 25/10,Package Quantity 250

Product Reviews