Tough Guy
Trash Bags, 45 gal., 1.2 mil, PK100
- Zoro #: G4344121
- Mfr #: 15E482
Hover or click to zoom Tap to zoom
$58.34
pkg. of 100 ($0.58/ea)
- Width: 40 in
- Capacity: 40 to 45 gal
- Bag Closure Type: None
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $58.34
Tough Guy #15E482 Specifications
- Zoro #: G4344121
- Mfr #: 15E482
- Width: 40 in
- Capacity: 40 to 45 gal
- Bag Closure Type: None
- Thickness: 1.2 mil
- Height: 48 in
- Max. Load: 85 lb
- Scent: Unscented
- Seal: Star
- Color: Clear
- Package Configuration: Coreless Roll
- Bags Per Roll: 10
- Trash Bag Color Family: Clear
- Bags per Roll/Pack: 10/10
- Bottom Seal Type: Star
- % Recycled Content: 0%
- Bag Product Grouping: Trash Bag
- Application: Contractor, Extra Extra Heavy Weight, Food Service, Hospital, Landscaping, Office
- Trash Bag Material: Super Hexene HAO
- Item: Trash Bags
- Rolls per Package: 10
- Legend: No Legend
- Strength Rating: Super Heavy
- Bags per Roll: 10
- Country of Origin (subject to change): United States
Description
Trash Bag, Capacity 40 to 45 gal, Trash Bag Material Super Hexene HAO, Percent Recycled Content 0 Percent, Thickness 1.2 mil, Color Clear, Bag Closure Type None, Width 40 in, Height 48 in, Max. Load 85 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Contractor, Extra Extra Heavy Weight, Food Service, Hospital, Landscaping, Office, Package Quantity 100
Reviews of Tough Guy #15E482
Explore more
- TOUGH GUY Trash Bags, 45 gal., 1.2 mil, PK100 15E481
- TOUGH GUY Trash Bags, 60 gal., 0.70 mil, PK100 31DK38
- TOUGH GUY Recycled Can Liner, 45 gal., Clear, 1 mil, PK100 38EU64
- TOUGH GUY Trash Bags, 55 gal., 1.2 mil, PK100 15E492
- TOUGH GUY Trash Bags, 30 gal., 0.70 mil, PK250 1YLY9
- TOUGH GUY Trash Bags, 55 gal., 16 micron, PK200 4KN35
- TRINITY PLASTICS Low-Density Can Liners, 20 gal, 1.5 mil, 30" x 36", Black, PK100 100446
- ALL-PRO Contractor Clean-Up Bags, 42 Gal, 3Mil Black Tie-Top CB4230XK
- STOUT Liner, 30X39, 1.3 Mil, Bn/Bk 100PK STOT3039B13
- HERITAGE Low-Density Repro Can Liner, 56 gal, 1.35 mil, 46 x 50, Black, 100 PK X9250SK R01
- PARTNERS BRAND Blue Recycling Trash Liner, 13 Gallon, 1.5 Mil., Blue, PK 100 CL8002
- Tough Guy Trash Bags