Trash Bags, 45 gal., 1.5 mil, PK100

TOUGH GUY| Zoro #: G0688511| Mfr #: 4YPA5

$83.55 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0688511 Mfr #: 4YPA5
Seal: StarPackage Configuration: Coreless Roll
Width: 40"Item: Trash Bags
Bag Closure Type: NoneHeight: 46"
Trash Bag Color Family: GrayCapacity: 40 to 45 gal.
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Strength Rating: Super Heavy
Bags per Roll/Pack: 20/5Max. Load: 90 lb.
Thickness: 1.50 milCountry of Origin (subject to change): United States

Product Description

These trash bags come on a coreless roll for easy dispensing. Made of gray Linear Low Density Polyethylene, they have a 40 to 45 gallon capacity and a 90 lb. maximum load. Bag dimensions are 46" x 40" x 1.5 mil gauge with a star seal bottom. There are 20 liners/roll, 5 rolls/case, with a total case size of 100 liners.

Product Reviews

Save 15%. Sign up for Z-mail.