20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Trash Bags, 45 gal., 16 micron, PK250

TOUGH GUY| Zoro #: G2108662| Mfr #: 4KN40

$48.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2108662 Mfr #: 4KN40
Width: 40"Item: Trash Bags
Bag Closure Type: NoneHeight: 48"
Trash Bag Color Family: ClearCapacity: 40 to 45 gal.
Trash Bag Material: High Density Polyethylene (HDPE)Strength Rating: Heavy
Bags per Roll/Pack: 25/10Max. Load: 75 lb.
Thickness: 16 micronSeal: Star
Package Configuration: Coreless RollCountry of Origin (subject to change): United States

Product Description

Trash Bags,Capacity 45 gal.,Color Clear,Material HDPE,Width 40 In.,Length 48 In.,Thickness 16 micron,Seal Star,Max. Load 75 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 25/10,Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.