Trash Bags, 45 gal., 1.7 mil, PK50

TOUGH GUY| Zoro #: G0263977| Mfr #: 5AE65

$80.96 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0263977 Mfr #: 5AE65
Package Configuration: Flat PackWidth: 39"
Item: Trash BagsBag Closure Type: None
Height: 47"Trash Bag Color Family: Silver
Capacity: 40 to 45 gal.Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Strength Rating: Super HeavyBags per Roll/Pack: 50
Max. Load: 95 lb.Thickness: 1.70 mil
Seal: StarCountry of Origin (subject to change): United States

Product Description

Trash Bags,Capacity 45 gal.,Color Silver,Material LLDPE,Width 39 In.,Length 47 In.,Thickness 1.7 mil,Seal Star,Max. Load 95 lb.,Package Configuration Flat Pack,Bags per Roll/Pack 50,Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.