Skip to Main Content
customer-service Help
Tough Guy

Trash Bags, 45 gal., 2.0 mil, PK100

Tough Guy Trash Bags,  45 gal.,  2.0 mil,  PK100 29WK94
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$96.57 ($0.97/unit)
  • Width: 40 in
  • Capacity: 45 gal
  • Bag Closure Type: None
See full product details
This item ships free.
Total: $96.57

Tough Guy #29WK94 Specifications

  • Width: 40 in
  • Capacity: 45 gal
  • Bag Closure Type: None
  • Thickness: 2.0 mil
  • Height: 50 in
  • Max. Load: 90 lb
  • Material: LLDPE
  • Scent: Unscented
  • Seal: Star
  • Color: Black
  • Package Configuration: Coreless Roll
  • Bags Per Roll: 10
  • Item: Trash Bags
  • Bags per Roll/Pack: 10/10
  • Legend: No Legend
  • Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
  • Bag Product Grouping: Trash Bag
  • Application: Contractor, Food Service, Hospital, Landscaping, Office, Super Heavy Weight
  • Trash Bag Color Family: Black
  • Strength Rating: Super Heavy
  • Bottom Seal Type: Star
  • Rolls per Package: 10
  • % Recycled Content: 0%
  • Bags per Roll: 10
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Bag, Capacity 45 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 2.0 mil, Color Black, Bag Closure Type None, Width 40 in, Height 50 in, Max. Load 90 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Contractor, Food Service, Hospital, Landscaping, Office, Super Heavy Weight, Package Quantity 100

Restrictions and Compliance

Reviews of Tough Guy #29WK94