Trash Bags, 45 gal., 22 micron, PK150

TOUGH GUY| Zoro #: G1396062| Mfr #: 5BB54

$70.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1396062 Mfr #: 5BB54
Package Configuration: Coreless RollWidth: 40"
Item: Trash BagsBag Closure Type: None
Height: 48"Trash Bag Color Family: Clear
Capacity: 40 to 45 gal.Trash Bag Material: High Density Polyethylene (HDPE)
Strength Rating: Extra HeavyBags per Roll/Pack: 15/10
Max. Load: 85 lb.Thickness: 22 micron
Seal: StarCountry of Origin (subject to change): United States

Product Description

Trash Bags,Capacity 45 gal.,Color Clear,Material HDPE,Width 40 In.,Length 48 In.,Thickness 22 micron,Seal Star,Max. Load 85 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 15/10,Package Quantity 150

Product Reviews

Save 15%. Sign up for Z-mail.