Trash Bags, 45 gal., 22 micron, PK150
- Zoro #: G1458396
- Mfr #: 5XL50
$68.25
($0.46/unit)
- Trash Bag Color Family: Black
- Height: 48 in
- Bag Product Grouping: Trash Bag
Tough Guy #5XL50 Specifications
| |
Trash Bag Color Family: Black | Height: 48 in |
Bag Product Grouping: Trash Bag | Trash Bag Material: High Density Polyethylene (HDPE) |
Package Configuration: Coreless Roll | Bag Closure Type: None |
Strength Rating: Extra Heavy | Item: Trash Bags |
Scent: Unscented | Bags per Roll/Pack: 15/10 |
Max. Load: 85 lb | Rolls per Package: 10 |
Bags Per Roll: 15 | Legend: No Legend |
Application: Food Service, Hospital, Landscaping, Office, Xtra Xtra Heavy Weight | Bottom Seal Type: Star |
Capacity: 40 to 45 gal | % Recycled Content: 0% |
Material: HDPE | Width: 40 in |
Thickness: 22 micron | Color: Black |
Seal: Star | Bags per Roll: 15 |
Country of Origin (subject to change): United States |
Description
Trash Bag, Capacity 40 to 45 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 22 micron, Color Black, Bag Closure Type None, Width 40 in, Height 48 in, Max. Load 85 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 10, Item Trash Bags, Application Food Service, Hospital, Landscaping, Office, Xtra Xtra Heavy Weight, Package Quantity 150