Trash Bags, 50 gal., 2.0 mil, PK50

TOUGH GUY| Zoro #: G0751387| Mfr #: 4YPC7

$118.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0751387 Mfr #: 4YPC7
Trash Bag Color Family: ClearCapacity: 50 gal.
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Strength Rating: Super Heavy
Bags per Roll/Pack: 50Max. Load: 90 lb.
Thickness: 2.00 milSeal: Gusset
Package Configuration: Flat PackWidth: 26" x 31"
Item: Trash BagsBag Closure Type: None
Height: 64"Country of Origin (subject to change): United States

Product Description

Trash Bags,Capacity 50 gal.,Color Clear,Material LLDPE,Width 31 In.,Length 64 In.,Thickness 2.0 mil,Seal Gusset,Max. Load 90 lb.,Package Configuration Flat Pack,Bags per Roll/Pack 50,Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.