Trash Bags, 50 gal., 2.5 mil, PK50

TOUGH GUY| Zoro #: G1111923| Mfr #: 4YPC5

$100.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1111923 Mfr #: 4YPC5
Item: Trash BagsBag Closure Type: None
Height: 48"Trash Bag Color Family: Black
Capacity: 50 gal.Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Strength Rating: Super HeavyBags per Roll/Pack: 50
Max. Load: 120 lb.Thickness: 2.50 mil
Seal: GussetPackage Configuration: Flat Pack
Width: 26" x 24"Country of Origin (subject to change): United States

Product Description

Trash Bags, Capacity 50 gal., Color Black, Material LLDPE, Width 26 In., Length 48 In., Thickness 2.5 mil, Seal Gusset, Max. Load 120 lb., Package Configuration Flat Pack, Bags per Roll/Pack 50, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.