Tough Guy
Trash Bags, 55 gal., 0.70 mil, PK100
- Zoro #: G7465726
- Mfr #: 31DK79
Tap to zoom
Hover or click to zoom
$40.43
pkg. of 100 ($0.40/ea)
- Width: 36 in
- Capacity: 55 gal
- Bag Closure Type: None
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.43
Tough Guy #31DK79 Specifications
- Zoro #: G7465726
- Mfr #: 31DK79
- Width: 36 in
- Capacity: 55 gal
- Bag Closure Type: None
- Thickness: 0.7 mil
- Height: 58 in
- Max. Load: 50 lb
- Material: LLDPE
- Scent: Unscented
- Seal: Star
- Color: Black
- Package Configuration: Coreless Roll
- Bags Per Roll: 10
- Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
- Legend: No Legend
- Rolls per Package: 10
- Bottom Seal Type: Star
- % Recycled Content: 0%
- Trash Bag Color Family: Black
- Bags per Roll/Pack: 10/10
- Strength Rating: Extra Heavy
- Item: Trash Bags
- Application: Hospital, Medium-Weight, Office
- Bag Product Grouping: Trash Bag
- Bags per Roll: 10
- Country of Origin (subject to change): United States
Description
Trash Bag, Capacity 55 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 0.7 mil, Color Black, Bag Closure Type None, Width 36 in, Height 58 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 100
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov