Trash Bags, 55 gal., 0.90 mil, PK100

TOUGH GUY| Zoro #: G1067507| Mfr #: 4YPA1

$68.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Bag Closure Type: None
Trash Bag Color Family: Gray
Strength Rating: Extra Heavy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1067507 Mfr #: 4YPA1
Bag Closure Type: NoneTrash Bag Color Family: Gray
Strength Rating: Extra HeavyPackage Configuration: Coreless Roll
Height: 54"Thickness: 0.90 mil
Max. Load: 80 lb.Width: 41"
Bags per Roll/Pack: 25/4Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Seal: StarItem: Trash Bags
Capacity: 55 gal.Country of Origin (subject to change): United States

Description

Trash Bags,Capacity 55 gal.,Color Gray,Material LLDPE,Width 41 In.,Length 54 In.,Thickness 0.90 mil,Seal Star,Max. Load 80 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 25/4,Package Quantity 100

Reviews