Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trash Bags, 55 gal., 1.00 mil, PK100

  • Zoro #: G6155685
  • Mfr #: 31DK40
$41.11 ($0.41/unit)
  • Height: 58 in
  • Width: 36 in
  • Material: LLDPE
See full product details
Orders over $75 ship free.

Tough Guy #31DK40 Specifications

  • Zoro #: G6155685
  • Mfr #: 31DK40
Height: 58 in Width: 36 in
Material: LLDPE Seal: Star
Bottom Seal Type: Star Application: Food Service , Heavy Weight, Hospital, Office
Bag Product Grouping: Trash Bag Max. Load: 70 lb
Rolls per Package: 10 Package Configuration: Coreless Roll
Trash Bag Material: Linear Low Density Polyethylene (LLDPE) % Recycled Content: 0%
Capacity: 55 gal Legend: No Legend
Bag Closure Type: None Thickness: 1.0 mil
Strength Rating: Extra Heavy Bags Per Roll: 10
Color: Clear Scent: Unscented
Bags per Roll/Pack: 10/10 Trash Bag Color Family: Clear
Item: Trash Bags Bags per Roll: 10
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Bag, Capacity 55 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.0 mil, Color Clear, Bag Closure Type None, Width 36 in, Height 58 in, Max. Load 70 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Food Service , Heavy Weight, Hospital, Office, Package Quantity 100

Reviews of Tough Guy #31DK40