KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Bags, 55 gal., 12 micron, PK200

TOUGH GUY| Zoro #: G1302375| Mfr #: 4KN34

$68.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Seal: Star
Trash Bag Color Family: Clear
Package Configuration: Coreless Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302375 Mfr #: 4KN34
Seal: StarTrash Bag Color Family: Clear
Package Configuration: Coreless RollStrength Rating: Medium
Thickness: 12 micronMax. Load: 45 lb.
Trash Bag Material: High Density Polyethylene (HDPE)Height: 60"
Width: 36"Bag Closure Type: None
Item: Trash BagsCapacity: 55 gal.
Bags per Roll/Pack: 25/8Country of Origin (subject to change): United States

Description

Trash Bags,Capacity 55 gal.,Color Clear,Material HDPE,Width 36 In.,Length 60 In.,Thickness 12 micron,Seal Star,Max. Load 45 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 25/8,Package Quantity 200

Reviews