Tough Guy

Trash Bags, 55 gal., 16 micron, PK200

Tough Guy Trash Bags,  55 gal.,  16 micron,  PK200 4KN35
Hover or click to zoom Tap to zoom
  • Width: 36 in
  • Capacity: 55 gal
  • Bag Closure Type: None
  • Thickness: 16 micron
  • Height: 60 in
  • Max. Load: 75 lb
  • Material: HDPE
  • Scent: Unscented
See full product details
$58.77
pkg. of 200 ($0.29/ea)

Subtotal: $58.77

Tough Guy #4KN35 Specifications

  • Width: 36 in
  • Capacity: 55 gal
  • Bag Closure Type: None
  • Thickness: 16 micron
  • Height: 60 in
  • Max. Load: 75 lb
  • Material: HDPE
  • Scent: Unscented
  • Seal: Star
  • Color: Clear
  • Package Configuration: Coreless Roll
  • Bags Per Roll: 25
  • Bags per Roll/Pack: 25/8
  • Trash Bag Color Family: Clear
  • % Recycled Content: 0%
  • Legend: No Legend
  • Strength Rating: Heavy
  • Rolls per Package: 8
  • Bottom Seal Type: Star
  • Application: Food Service, Hospital, Office, Xtra Heavy Weight
  • Bag Product Grouping: Trash Bag
  • Trash Bag Material: High Density Polyethylene (HDPE)
  • Item: Trash Bags
  • Bags per Roll: 25
  • Country of Origin (subject to change): United States

Description

Trash Bag, Capacity 55 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 16 micron, Color Clear, Bag Closure Type None, Width 36 in, Height 60 in, Max. Load 75 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 8, Item Trash Bags, Application Food Service, Hospital, Office, Xtra Heavy Weight, Package Quantity 200

Restrictions and Compliance

Reviews of Tough Guy #4KN35

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.