Trash Bags, 55 gal., 16 micron, PK200

TOUGH GUY| Zoro #: G1557297| Mfr #: 4YPC4

$88.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity: 55 gal.Max. Load: 75 lb.Trash Bag Color Family: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557297 Mfr #: 4YPC4
Capacity: 55 gal.Max. Load: 75 lb.
Trash Bag Color Family: ClearSeal: Star
Strength Rating: HeavyBags per Roll/Pack: 25/8
Package Configuration: Coreless RollItem: Trash Bags
Thickness: 16 micronHeight: 54"
Trash Bag Material: High Density Polyethylene (HDPE)Width: 41"
Bag Closure Type: NoneCountry of Origin (subject to change): United States

Description

Trash Bags,Capacity 55 gal.,Color Clear,Material HDPE,Width 41 In.,Length 54 In.,Thickness 16 micron,Seal Star,Max. Load 75 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 25/8,Package Quantity 200

Reviews