Trash Bags, 55 gal., 1.65 mil, PK20

TOUGH GUY| Zoro #: G0634471| Mfr #: 5WG01

$27.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 36"
Bag Closure Type: None
Bags per Roll/Pack: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634471 Mfr #: 5WG01
Width: 36"Bag Closure Type: None
Bags per Roll/Pack: 20Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family: BlackSeal: Star
Package Configuration: Coreless RollItem: Trash Bags
Max. Load: 120 lb.Capacity: 55 gal.
Height: 60"Thickness: 1.65 mil
Strength Rating: Super HeavyCountry of Origin (subject to change): United States

Description

Trash Bags, Capacity 55 gal., Super Heavy Strength Rating, Trash Bag Color Family Black, Trash Bag Material Linear Low Density Polyethylene (LLDPE), Width 36 In., Height 60 In., Bag Closure Type None, Thickness 1.65 mil, Seal Star, Max. Load 120 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 20, Package Quantity 20

Reviews