KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Bags, 55 gal., 1.65 mil, PK20

TOUGH GUY| Zoro #: G0357095| Mfr #: 5WG02

$33.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seal: Star
Trash Bag Color Family: Clear
Package Configuration: Coreless Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0357095 Mfr #: 5WG02
Seal: StarTrash Bag Color Family: Clear
Package Configuration: Coreless RollStrength Rating: Super Heavy
Thickness: 1.65 milMax. Load: 120 lb.
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Height: 60"
Width: 36"Bag Closure Type: None
Item: Trash BagsCapacity: 55 gal.
Bags per Roll/Pack: 20Country of Origin (subject to change): United States

Description

Trash Bags,Capacity 55 gal.,Color Clear,Material LLDPE,Width 36 In.,Height 60 In.,Thickness 1.7 mil,Seal Star,Max. Load 120 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 20/1,Package Quantity 20

Reviews