Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trash Bags, 55 gal., 2.0 mil, PK100

  • Zoro #: G2252582
  • Mfr #: 4YPA8
Tough Guy Trash Bags,  55 gal.,  2.0 mil,  PK100 4YPA8
Tough Guy Trash Bags,  55 gal.,  2.0 mil,  PK100 4YPA8
$114.37 ($1.14/unit)
  • Bag Product Grouping: Trash Bag
  • Bottom Seal Type: Star
  • Capacity: 55 gal
See full product details
This item ships free.

Tough Guy #4YPA8 Specifications

  • Zoro #: G2252582
  • Mfr #: 4YPA8
Bag Product Grouping: Trash Bag Bottom Seal Type: Star
Capacity: 55 gal Application: Contractor, Food Service, Heavy Duty, Hospital, Industrial, Landscaping
Bag Closure Type: None Scent: Unscented
Width: 36 in Bags per Roll/Pack: 10/10
Bags Per Roll: 10 Legend: No Legend
Seal: Star Color: Gray
Trash Bag Color Family: Gray Item: Trash Bags
Height: 58 in % Recycled Content: 0%
Thickness: 2.0 mil Material: LLDPE
Package Configuration: Coreless Roll Max. Load: 110 lb
Trash Bag Material: Linear Low Density Polyethylene (LLDPE) Strength Rating: Super Heavy
Rolls per Package: 10 Bags per Roll: 10
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Bag, Capacity 55 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 2.0 mil, Color Gray, Bag Closure Type None, Width 36 in, Height 58 in, Max. Load 110 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Contractor, Food Service, Heavy Duty, Hospital, Industrial, Landscaping, Package Quantity 100

Reviews of Tough Guy #4YPA8