Tough Guy
Trash Bags, 55 gal., Black, LLDPE, PK50
- Zoro #: G7109877
- Mfr #: 52WX94
Hover or click to zoom Tap to zoom
Key Features
- Width: 36 in
- Capacity: 55 gal
- Bag Closure Type: None
- Thickness: 5.5 mil
- Height: 63 in
- Max. Load: 150 lb
- Material: LLDPE
- Scent: Unscented
$102.75
Pk of 50, $2.06/ea
Subtotal: $102.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tough Guy
- MFR #52WX94
- Zoro #G7109877
- Country of OriginUnited States
- Category Trash Bags
Dimensions
Width | 36 in |
Height | 63 in |
Details
Capacity | 55 gal |
Bag Closure Type | None |
Thickness | 5.5 mil |
Max. Load | 150 lb |
Material | LLDPE |
Scent | Unscented |
Seal | Flat |
Color | Black |
Package Configuration | Cored Roll |
Bags Per Roll | 50 |
Application | INDUSTRIAL |
% Recycled Content | 65% Post-Consumer |
Trash Bag Color Family | Black |
Legend | No Legend |
Item | Trash Bags |
Rolls per Package | 1 |
Strength Rating | Super Heavy |
Bags per Roll/Pack | 50 |
Bag Product Grouping | Recycled Material Trash Bag |
Bottom Seal Type | Flat |
Bags per Roll | 50 |
Description
Recycled Material Trash Bag, Capacity 55 gal, Trash Bag Material LLDPE, Percent Recycled Content 65 Percent Post-Consumer, Thickness 5.5 mil, Color Black, Bag Closure Type None, Width 36 in, Height 63 in, Max. Load 150 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Cored Roll, Bags per Roll 50, Rolls per Package 1, Item Trash Bags, Application Industrial, Package Quantity 50
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tough Guy #52WX94
Explore more
- TOUGH GUY Trash Bags, 55 gal., Black, LLDPE, PK75 52WX90
- TOUGH GUY Trash Bags, 45 gal., 15 micron, PK250 49P432
- TOUGH GUY Trash Bags, 60 gal., 22 micron, PK150 5XL49
- TOUGH GUY Recycled Trash Bags, 10 gal., Black, PK250 31DK53
- TOUGH GUY Trash Bags, 20 to 30 gal., 0.60 mil, PK250 31DK67
- TOUGH GUY Trash Bags, 55 gal., 1.65 mil, PK20 5WG02
- TOUGH GUY Recycled Can Liner, 12-16 gal., Clear, PK500 38EU63
- TOUGH GUY Trash Bags, 30 gal., 1.5 mil, PK100 5AE63
- TOUGH GUY Recycled Can Liner, 55-60 gal., 1.5mil, PK100 38EU58
- PARTNERS BRAND Can Liners, 36" x 58", Black, 100/Case LBF3658X2B
- GENUINE JOE 56 gal. Low Density Trash Liners, 200PK GJO70422
- Tough Guy Trash Bags