KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Bags, 56 gal., 0.70 mil, PK100

TOUGH GUY| Zoro #: G2035031| Mfr #: 5XL59

$28.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 42-1/2"
Bag Closure Type: None
Bags per Roll/Pack: 10/10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035031 Mfr #: 5XL59
Width: 42-1/2"Bag Closure Type: None
Bags per Roll/Pack: 10/10Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family: GraySeal: Star
Package Configuration: Coreless RollItem: Trash Bags
Max. Load: 50 lb.Capacity: 56 gal.
Height: 48"Thickness: 0.70 mil
Strength Rating: Extra HeavyCountry of Origin (subject to change): United States

Description

Trash Bags, Capacity 56 gal., Extra Heavy Strength Rating, Trash Bag Color Family Gray, Trash Bag Material Linear Low Density Polyethylene (LLDPE), Width 42-1/2 In., Height 48 In., Bag Closure Type None, Thickness 0.70 mil, Seal Star, Max. Load 50 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 10/10, Package Quantity 100

Reviews