Trash Bags, 56 gal., 1.2 mil, PK25

TOUGH GUY| Zoro #: G0952664| Mfr #: 5WF99

$26.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0952664 Mfr #: 5WF99
Bags per Roll/Pack: 25Max. Load: 100 lb.
Thickness: 1.20 milSeal: Star
Package Configuration: Coreless RollWidth: 42"
Item: Trash BagsBag Closure Type: None
Height: 48"Trash Bag Color Family: Black
Capacity: 56 gal.Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Strength Rating: Super HeavyCountry of Origin (subject to change): United States

Product Description

Trash Bags, Capacity 56 gal., Super Heavy Strength Rating, Trash Bag Color Family Black, Trash Bag Material Linear Low Density Polyethylene (LLDPE), Width 42 In., Height 48 In., Bag Closure Type None, Thickness 1.20 mil, Seal Star, Max. Load 100 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 25, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.