Trash Bags, 56 gal., 1.5 mil, PK100

TOUGH GUY| Zoro #: G0590396| Mfr #: 4YPA9

$96.18 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0590396 Mfr #: 4YPA9
Trash Bag Color Family: GrayCapacity: 56 gal.
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Strength Rating: Super Heavy
Bags per Roll/Pack: 20/5Max. Load: 90 lb.
Thickness: 1.50 milSeal: Star
Package Configuration: Coreless RollWidth: 42-1/2"
Item: Trash BagsBag Closure Type: None
Height: 48"Country of Origin (subject to change): United States

Product Description

Trash Bags,Capacity 56 gal.,Color Gray,Material LLDPE,Width 42-1/2 In.,Length 48 In.,Thickness 1.5 mil,Seal Star,Max. Load 90 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 20/5,Package Quantity 100
Save 15%. Sign up for Z-mail.