Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trash Bags, 56 gal., 16 micron, PK200

  • Zoro #: G0833235
  • Mfr #: 4KN42
Tough Guy Trash Bags,  56 gal.,  16 micron,  PK200 4KN42
Tough Guy Trash Bags,  56 gal.,  16 micron,  PK200 4KN42
Tough Guy Trash Bags,  56 gal.,  16 micron,  PK200 4KN42
$77.39 ($0.39/unit)
  • Item: Trash Bags
  • Max. Load: 75 lb
  • Scent: Unscented
See full product details
This item ships free.

Tough Guy #4KN42 Specifications

  • Zoro #: G0833235
  • Mfr #: 4KN42
Item: Trash Bags Max. Load: 75 lb
Scent: Unscented Bag Closure Type: None
Package Configuration: Coreless Roll Trash Bag Material: High Density Polyethylene (HDPE)
% Recycled Content: 0% Legend: No Legend
Application: Food Service, Hospital, Office, Xtra Heavy Weight Thickness: 16 micron
Color: Clear Bottom Seal Type: Star
Width: 43 in Trash Bag Color Family: Clear
Material: HDPE Strength Rating: Heavy
Height: 48 in Bags per Roll/Pack: 25/8
Rolls per Package: 8 Capacity: 56 gal
Bag Product Grouping: Trash Bag Seal: Star
Bags Per Roll: 25 Bags per Roll: 25
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Bag, Capacity 56 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 16 micron, Color Clear, Bag Closure Type None, Width 43 in, Height 48 in, Max. Load 75 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 8, Item Trash Bags, Application Food Service, Hospital, Office, Xtra Heavy Weight, Package Quantity 200

Reviews of Tough Guy #4KN42