Trash Bags, 56 gal., 1.7 mil, PK50

TOUGH GUY| Zoro #: G1422696| Mfr #: 5AE67

$81.49 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422696 Mfr #: 5AE67
Seal: StarPackage Configuration: Flat Pack
Width: 43"Item: Trash Bags
Bag Closure Type: NoneHeight: 49"
Trash Bag Color Family: SilverCapacity: 56 gal.
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Strength Rating: Super Heavy
Bags per Roll/Pack: 50Max. Load: 95 lb.
Thickness: 1.70 milCountry of Origin (subject to change): United States

Product Description

Trash Bags, Capacity 56 gal., Color Silver, Material LLDPE, Width 43 In., Length 49 In., Thickness 1.7 mil, Seal Star, Max. Load 95 lb., Package Configuration Flat Pack, Bags per Roll/Pack 50, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.