15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Trash Bags, 56 gal., 2.0 mil, PK100

TOUGH GUY| Zoro #: G0673321| Mfr #: 4YPC1

$123.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0673321 Mfr #: 4YPC1
Item: Trash BagsBag Closure Type: None
Height: 48"Trash Bag Color Family: Gray
Capacity: 56 gal.Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Strength Rating: Super HeavyBags per Roll/Pack: 10/10
Max. Load: 110 lb.Thickness: 2.00 mil
Seal: StarPackage Configuration: Coreless Roll
Width: 42-1/2"Country of Origin (subject to change): United States

Product Description

Trash Bags, Capacity 56 gal., Color Gray, Material LLDPE, Width 42-1/2 In., Length 48 In., Thickness 2.0 mil, Seal Star, Max. Load 110 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 10/10, Package Quantity 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.