Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trash Bags, 56 gal., 22 micron, PK150

  • Zoro #: G1430791
  • Mfr #: 5XL51
$66.94 ($0.45/unit)
  • Seal: Star
  • Height: 48 in
  • Bag Closure Type: None
See full product details
Orders over $75 ship free.

Tough Guy #5XL51 Specifications

  • Zoro #: G1430791
  • Mfr #: 5XL51
Seal: Star Height: 48 in
Bag Closure Type: None Trash Bag Material: High Density Polyethylene (HDPE)
Bags Per Roll: 15 % Recycled Content: 0%
Package Configuration: Coreless Roll Trash Bag Color Family: Black
Max. Load: 85 lb Capacity: 56 gal
Legend: No Legend Item: Trash Bags
Strength Rating: Extra Heavy Thickness: 22 micron
Bag Product Grouping: Trash Bag Scent: Unscented
Application: Food Service, Hospital, Landscaping, Office, Xtra Xtra Heavy Weight Bags per Roll/Pack: 15/10
Color: Black Material: HDPE
Bottom Seal Type: Star Rolls per Package: 10
Width: 43 in Bags per Roll: 15
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Bag, Capacity 56 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 22 micron, Color Black, Bag Closure Type None, Width 43 in, Height 48 in, Max. Load 85 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 10, Item Trash Bags, Application Food Service, Hospital, Landscaping, Office, Xtra Xtra Heavy Weight, Package Quantity 150

Reviews of Tough Guy #5XL51