Tough Guy
Trash Bags, 60 gal., 0.70 mil, PK100
- Mfr # 31DK38
- Zoro # G6111305
$25.95
Subtotal: $25.95
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Width 38 in
- Capacity 60 gal
- Bag Closure Type None
- Thickness 0.7 mil
- Height 58 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TOUGH GUY Trash Bags, 60 Gal, 38 in W, 58 in H, .7 mil Thick, Extra Heavy, Black 100 Pack 31DK82
- TOUGH GUY Recycled Plastic Trash Bags, Clear, PK100 803ZV0
- TOUGH GUY Recycled Trash Bags, 55 gal., Black, PK50 31DK61
- TOUGH GUY Trash Bags, 54 gal., 1.10 mil, PK100 31DL09
- TOUGH GUY Trash Bags, 40-45 Gal, 40 in W, 46 in H, 1.1 mil Thick, Extra Heavy, Clear, 100 Pack 31DK43
- TOUGH GUY Drawstring Trash Can Liner, 44 gal., PK100 15E448
- TOUGH GUY Hospital Islation Bag, 44gal, Red, PK200 31DK90
- TOUGH GUY 16 gal. Clear Trash Bags 24"x33", 8 micron, 1000PK 46MN10
- REYNOLDS 16CT 39GAL BLK HD Bag E87915
- SHOP TOUGH Concrete Washout Bags - Open Top, Flat Bottom 3300 Lbs PP w/Plastic Liner, 40 x 40 x 24 - Pack Of 5 GLWB404024-5
- NAPCO BAG AND FILM GEC™ Light Duty Natural Trash Bags - 20 to 30 Gal, 0.39 Mil, 500 Bags/Case NCSR303710N
- Tough Guy Trash Bags