Tough Guy
60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.7 mil, Black, 100 Pack
Mfr # 31DK82
Zoro # G7477574
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type None
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.7 mil
- Size 38 in x 58 in
Explore More Products
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.7 mil, Clear, 100 Pack 31DK38
- TOUGH GUY 56 Gal Trash Bags, 42 1/2 in x 48 in, Extra Heavy-Duty, 0.7 mil, Black, 100 Pack 31DK80
- TOUGH GUY 20 Gal - 30 Gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.7 mil, Gray, 250 Pack 1YLY9
- TOUGH GUY 55 Gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 0.7 mil, Black, 100 Pack 31DK79
- TOUGH GUY 23 Gal Trash Bags, 28 1/2 in x 38 in, Extra Heavy-Duty, 1 mil, Flat, 200 Pack 15E444
- TOUGH GUY 55 Gal Trash Bags, 39 1/2 in x 53 in, Super Heavy-Duty, 1.2 mil, Clear, 100 Pack 15E459
- TOUGH GUY 16 Gal Trash Bags, 24 in x 33 in, Light-Duty, 8 micron, Clear, 1000 Pack 46MN10
- TOUGH GUY Trash Bags, 1.50 mil, Black 9HRM9
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 36 in, 1 mil, Clear, 200 Pack 803ZU5
- TOUGH GUY 10 Gal Trash Bags, 24 in x 23 in, Light-Duty, 0.4 mil, Gray, 500 Pack 5XL52
- GEN 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 13 microns, Natural, 200 PK Z8646HN GR1
- Tough Guy Trash Bags