Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Trash Bags, 60 gal., 22 micron, PK150

TOUGH GUY| Zoro #: G2281282| Mfr #: 5XL49

$91.14 /pk

This item ships free. Details.Standard ground shipping.
Details:
Seal: Star
Trash Bag Color Family: Black
Package Configuration: Coreless Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281282 Mfr #: 5XL49
Seal: StarTrash Bag Color Family: Black
Package Configuration: Coreless RollStrength Rating: Extra Heavy
Thickness: 0.86 milMax. Load: 85 lb.
Trash Bag Material: High Density Polyethylene (HDPE)Height: 60"
Width: 38"Bag Closure Type: None
Item: Trash BagsCapacity: 60 gal.
Bags per Roll/Pack: 15/10Country of Origin (subject to change): United States

Description

Trash Bags, Capacity 60 gal., Extra Heavy Strength Rating, Trash Bag Color Family Black, Trash Bag Material High Density Polyethylene (HDPE), Width 38 In., Height 60 In., Bag Closure Type None, Thickness 22 micron, Seal Star, Max. Load 85 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 15/10, Package Quantity 150

Reviews