Tough Guy
60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.95 mil, Clear, 100 Pack
Mfr # 31DK39
Zoro # G6132183
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Strength Rating Extra Heavy-Duty
- Bag Closure Type None
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.95 mil
Explore More Products
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.95 mil, Black, 100 Pack 31DK83
- TOUGH GUY 33 Gal Trash Bags, 33 in x 40 in, Medium-Duty, 12 micron, Clear, 1 Pack 7DU48
- TOUGH GUY 40 Gal - 45 Gal Trash Bags, 40 in x 46 in, Medium-Duty, 0.5 mil, Black, 250 Pack 31DK73
- TOUGH GUY 56 Gal Recycled Material Trash Bags, 43 in x 47 in, Super Heavy-Duty, 2 mil, Clear, 100 Pack 38EU66
- TOUGH GUY 45 Gal Compostable Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1 mil, Green, 100 Pack 5PHX0
- TOUGH GUY 60 Gal Recycled Material Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.5 mil, Black, 100 Pack 31DK58
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 36 in, 1 mil, Clear, 200 Pack 803ZU5
- TOUGH GUY 45 Gal Recycled Material Trash Bags, 40 in x 46 in, , 1.1 mil, Clear, 100 Pack 803ZU8
- TOUGH GUY Trash Bags, 1.50 mil, Black 9HRM9
- TOUGH GUY 40 Gal - 45 Gal Trash Bags, 40 in x 48 in, Super Heavy-Duty, 1.2 mil, Magnum Blue, 100 Pack 15E481
- WARP BROTHERS Trash Can Liners, 42 gal., 33 x 48, 3 Mil WA388568
- Tough Guy Trash Bags