customer-service Help
Tough Guy

Trash Bags, 60 gal., 0.95 mil, PK100

Tough Guy Trash Bags, 60 gal., 0.95 mil, PK100 31DK83
Tap to zoom
Hover or click to zoom
$59.07
pkg. of 100 ($0.59/ea)
  • Width: 38 in
  • Capacity: 60 gal
  • Bag Closure Type: None
See full product details
Orders over $75 ship free.

Total: $59.07

Tough Guy #31DK83 Specifications

  • Width: 38 in
  • Capacity: 60 gal
  • Bag Closure Type: None
  • Thickness: 0.95 mil
  • Height: 58 in
  • Max. Load: 65 lb
  • Material: LLDPE
  • Scent: Unscented
  • Seal: Star
  • Color: Black
  • Package Configuration: Coreless Roll
  • Bags Per Roll: 10
  • Bags per Roll/Pack: 10/10
  • Strength Rating: Extra Heavy
  • Application: Food Service , Heavy Weight, Hospital, Office
  • Legend: No Legend
  • % Recycled Content: 0%
  • Bag Product Grouping: Trash Bag
  • Bottom Seal Type: Star
  • Trash Bag Color Family: Black
  • Item: Trash Bags
  • Rolls per Package: 10
  • Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
  • Bags per Roll: 10
  • Country of Origin (subject to change): United States

Description

Trash Bag, Capacity 60 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 0.95 mil, Color Black, Bag Closure Type None, Width 38 in, Height 58 in, Max. Load 65 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Food Service , Heavy Weight, Hospital, Office, Package Quantity 100

Restrictions and Compliance

Reviews of Tough Guy #31DK83