Tough Guy
60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.1 mil, Gray, 100 Pack
Mfr # 5XL63
Zoro # G0373222
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type None
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.1 mil
- Size 38 in x 58 in
Explore More Products
- TOUGH GUY 54 Gal Trash Bags, 50 in x 43 1/2 in, Extra Heavy-Duty, 1.1 mil, Black, 100 Pack 31DK78
- TOUGH GUY 56 Gal Trash Bags, 42 1/2 in x 48 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 Pack 31DK44
- TOUGH GUY 54 Gal Trash Bags, 50 in x 43 1/2 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 Pack 31DL09
- TOUGH GUY 55 Gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 1 mil, Clear, 100 Pack 31DK40
- TOUGH GUY 65 Gal - 95 Gal Trash Bags, 35 in x 28 in x 70 in, Super Heavy-Duty, 2 mil, Clear, 50 Pack 4YPC9
- TOUGH GUY 33 Gal Trash Bags, 33 in x 39 in, Heavy-Duty, 0.6 mil, Black, 250 Pack 31DK70
- TOUGH GUY 16 Gal Trash Bags, 24 in x 33 in, Light-Duty, 8 micron, Clear, 1000 Pack 46MN10
- TOUGH GUY 45 Gal Recycled Material Trash Bags, 40 in x 46 in, , 1.1 mil, Clear, 100 Pack 803ZU8
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 36 in, 1 mil, Clear, 200 Pack 803ZU5
- TOUGH GUY 40 Gal - 45 Gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 0.9 mil, Gray, 150 Pack 5XL64
- TOUGH GUY 55 Gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 0.7 mil, Black, 100 Pack 31DK79
- Tough Guy Trash Bags