customer-service Help
Tough Guy

Trash Bags, 60 gal., 1.4 mil, PK100

Tough Guy Trash Bags,  60 gal.,  1.4 mil,  PK100 15E502
Hover or click to zoom Tap to zoom
$76.09
pkg. of 100 ($0.76/ea)
  • Width: 38 in
  • Capacity: 60 gal
  • Bag Closure Type: None
See full product details
This item ships free.

Total: $76.09

Tough Guy #15E502 Specifications

  • Width: 38 in
  • Capacity: 60 gal
  • Bag Closure Type: None
  • Thickness: 1.4 mil
  • Height: 58 in
  • Max. Load: 95 lb
  • Scent: Unscented
  • Seal: Star
  • Color: Clear
  • Package Configuration: Coreless Roll
  • Bags Per Roll: 10
  • Trash Bag Color Family: Clear
  • Bags per Roll/Pack: 10/10
  • Strength Rating: Super Heavy
  • Rolls per Package: 10
  • Bag Product Grouping: Trash Bag
  • Trash Bag Material: Super Hexene HAO
  • Bottom Seal Type: Star
  • Application: Food Service, Hospital, Landscaping, Office, Super Heavy Weight
  • Item: Trash Bags
  • % Recycled Content: 0%
  • Legend: No Legend
  • Bags per Roll: 10
  • Country of Origin (subject to change): United States

Description

Trash Bag, Capacity 60 gal, Trash Bag Material Super Hexene HAO, Percent Recycled Content 0 Percent, Thickness 1.4 mil, Color Clear, Bag Closure Type None, Width 38 in, Height 58 in, Max. Load 95 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Food Service, Hospital, Landscaping, Office, Super Heavy Weight, Package Quantity 100

Reviews of Tough Guy #15E502