JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Trash Bags, 60 gal., 1.5 mil, PK100

TOUGH GUY| Zoro #: G2307121| Mfr #: 4YPC2

$114.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2307121 Mfr #: 4YPC2
Trash Bag Color Family: GrayCapacity: 60 gal.
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Strength Rating: Super Heavy
Bags per Roll/Pack: 20/5Max. Load: 90 lb.
Thickness: 1.50 milSeal: Star
Package Configuration: Coreless RollWidth: 38"
Item: Trash BagsBag Closure Type: None
Height: 58"Country of Origin (subject to change): United States

Product Description

Trash Bags,Capacity 60 gal.,Color Gray,Material LLDPE,Width 38 In.,Length 58 In.,Thickness 1.5 mil,Seal Star,Max. Load 90 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 20/5,Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.