KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Bags, 60 gal., 16 micron, PK200

TOUGH GUY| Zoro #: G0332464| Mfr #: 4KN37

$92.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Seal: Star
Bags per Roll/Pack: 25/8
Package Configuration: Coreless Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332464 Mfr #: 4KN37
Seal: StarBags per Roll/Pack: 25/8
Package Configuration: Coreless RollTrash Bag Material: High Density Polyethylene (HDPE)
Thickness: 16 micronHeight: 60"
Trash Bag Color Family: ClearCapacity: 60 gal.
Item: Trash BagsBag Closure Type: None
Max. Load: 75 lb.Strength Rating: Heavy
Width: 38"Country of Origin (subject to change): United States

Description

Trash Bags,Capacity 60 gal.,Color Clear,Material HDPE,Width 38 In.,Length 60 In.,Thickness 16 micron,Seal Star,Max. Load 75 lb.,Package Configuration Coreless Roll,Bags per Roll/Pack 25/8,Package Quantity 200

Reviews