Trash Bags, 60 gal., 1.7 mil, PK50

TOUGH GUY| Zoro #: G2010154| Mfr #: 5AE66

$95.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2010154 Mfr #: 5AE66
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Strength Rating: Super Heavy
Bags per Roll/Pack: 50Max. Load: 95 lb.
Thickness: 1.70 milSeal: Star
Package Configuration: Flat PackWidth: 39"
Item: Trash BagsBag Closure Type: None
Height: 57"Trash Bag Color Family: Silver
Capacity: 60 gal.Country of Origin (subject to change): United States

Product Description

Trash Bags,Capacity 60 gal.,Color Silver,Material LLDPE,Width 39 In.,Length 57 In.,Thickness 1.7 mil,Seal Star,Max. Load 95 lb.,Package Configuration Flat Pack,Bags per Roll/Pack 50,Package Quantity 50

Product Reviews