KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Bags, 60 gal., 22 micron, PK150

TOUGH GUY| Zoro #: G1268687| Mfr #: 4CU29

$91.14 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Trash Bags
Package Configuration: Coreless Roll
Height: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268687 Mfr #: 4CU29
Item: Trash BagsPackage Configuration: Coreless Roll
Height: 60"Capacity: 60 gal.
Seal: StarTrash Bag Material: High Density Polyethylene (HDPE)
Trash Bag Color Family: ClearWidth: 38"
Strength Rating: Extra HeavyMax. Load: 85 lb.
Thickness: 22 micronBags per Roll/Pack: 15/10
Bag Closure Type: NoneCountry of Origin (subject to change): United States

Description

Trash Bags, Capacity 60 gal., Extra Heavy Strength Rating, Trash Bag Color Family Clear, Trash Bag Material High Density Polyethylene (HDPE), Width 38 In., Height 60 In., Bag Closure Type None, Thickness 22 micron, Seal Star, Max. Load 85 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 15/10, Package Quantity 150

Reviews