Tough Guy
Trash Bags, 65 gal., 1.5 mil, PK50
- Zoro #: G0462856
- Mfr #: 4LGH3
Tap to zoom
Hover or click to zoom
$88.20
pkg. of 50 ($1.76/ea)
- Width: 44 in
- Capacity: 65 gal
- Bag Closure Type: None
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $88.20
Tough Guy #4LGH3 Specifications
- Zoro #: G0462856
- Mfr #: 4LGH3
- Width: 44 in
- Capacity: 65 gal
- Bag Closure Type: None
- Thickness: 1.5 mil
- Height: 62 in
- Max. Load: 90 lb
- Material: LLDPE
- Scent: Unscented
- Seal: Gusset
- Color: Clear
- Package Configuration: Flat Pack
- Bags Per Roll: 25
- Item: Trash Bags
- Rolls per Package: 2
- % Recycled Content: 0%
- Trash Bag Color Family: Clear
- Bottom Seal Type: Gusset
- Legend: No Legend
- Application: Food Service, Hospital, Landscaping, Office, Super Heavy Weight
- Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
- Bag Product Grouping: Trash Bag
- Strength Rating: Super Heavy
- Bags per Roll/Pack: 25/2
- Bags per Roll: 25
- Country of Origin (subject to change): United States
Description
Trash Bag, Capacity 65 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.5 mil, Color Clear, Bag Closure Type None, Width 44 in, Height 62 in, Max. Load 90 lb, Bottom Seal Type Gusset, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 2, Item Trash Bags, Application Food Service, Hospital, Landscaping, Office, Super Heavy Weight, Package Quantity 50
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tough Guy #4LGH3
Explore more
- TOUGH GUY Trash Bags, 45 gal., Black, LLDPE, PK75 52WX87
- TOUGH GUY Trash Bags, 55 gal., 0.90 mil, PK100 4YPA1
- TOUGH GUY Trash Bags, 45 gal., 2.5 mil, PK50 15E486
- TOUGH GUY Recycled Can Liner, 40-45 gal., 3 mil, PK20 38EU83
- TOUGH GUY Recycled Can Liner, 33 gal., Black, 3 mil, PK50 38EU82
- TOUGH GUY Trash Bags, 60 gal., 1.2 mil, PK100 15E498
- GLAD Trash Bags, 8 gal., 0.69 mil, PK26 70403
- COASTWIDE PROFESSIONAL Linear Low-Density Can Liners, 60 gal, 1.7 mil, 39" x 57", Silver, 50PK CW18190/H7857WS
- SPECTRUM DIVERSIFIED DESIGNS LLC Spectrum Diversified 65400 Plastic Over The Cabinet Trash Bag Holder 65400
- PARTNERS BRAND Can Liners, 24" x 31", Clear, 500/Case LBF2431MC
- TOUGH GUY Trash Bags, 44 gal., 1.10 mil, PK100 31DK76
- Tough Guy Trash Bags