Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trash Bags, 65 to 95 gal., 2.0 mil, PK50

  • Zoro #: G2609643
  • Mfr #: 4YPC9
$131.61 ($2.63/unit)
  • Capacity: 65 to 95 gal
  • Trash Bag Color Family: Clear
  • Strength Rating: Super Heavy
See full product details
This item ships free.

Tough Guy #4YPC9 Specifications

  • Zoro #: G2609643
  • Mfr #: 4YPC9
Capacity: 65 to 95 gal Trash Bag Color Family: Clear
Strength Rating: Super Heavy Bags per Roll/Pack: 50
Rolls per Package: 1 Bottom Seal Type: Gusset
Package Configuration: Flat Pack Thickness: 2.0 mil
Trash Bag Material: Linear Low Density Polyethylene (LLDPE) Legend: No Legend
Scent: Unscented Max. Load: 90 lb
Bag Product Grouping: Trash Bag Item: Trash Bags
Color: Clear Application: Sized to fit Brute Rollout Trash Cans, Office, Food Service, Hospital, Landscaping, Super Heavy Weight
Width: 35 in x 28 in Seal: Gusset
% Recycled Content: 0% Bags Per Roll: Not a Roll
Material: LLDPE Bag Closure Type: None
Height: 70 in Bags per Roll: 50
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Bag, Capacity 65 to 95 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 2.0 mil, Color Clear, Bag Closure Type None, Width 35 in x 28 in, Height 70 in, Max. Load 90 lb, Bottom Seal Type Gusset, Scent Unscented, Legend No Legend, Package Configuration Flat Pack, Bags per Roll 50, Rolls per Package 1, Item Trash Bags, Application Sized to fit Brute Rollout Trash Cans, Office, Food Service, Hospital, Landscaping, Super Heavy Weight, Package Quantity 50

Reviews of Tough Guy #4YPC9