Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Trash Bags, 10 gal., 0.40 mil, PK500

TOUGH GUY| Zoro #: G2183876| Mfr #: 5XL52

$37.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seal: Star
Trash Bag Color Family: Gray
Package Configuration: Coreless Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2183876 Mfr #: 5XL52
Seal: StarTrash Bag Color Family: Gray
Package Configuration: Coreless RollStrength Rating: Light
Thickness: 0.40 milMax. Load: 20 lb.
Trash Bag Material: Linear Low Density Polyethylene (LLDPE)Height: 23"
Width: 24"Bag Closure Type: None
Item: Trash BagsCapacity: 7 gal.
Bags per Roll/Pack: 50/10Country of Origin (subject to change): United States

Description

Trash Bags, Capacity 7 gal., Light Strength Rating, Trash Bag Color Family Gray, Trash Bag Material Linear Low Density Polyethylene (LLDPE), Width 24 In., Height 23 In., Bag Closure Type None, Thickness 0.40 mil, Seal Star, Max. Load 20 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 50/10, Package Quantity 500

Reviews