SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Trash Bags, 7 gal., 6 micron, PK2000

TOUGH GUY| Zoro #: G1912005| Mfr #: 5XL44

$50.96 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Trash Bag Material: High Density Polyethylene (HDPE)Trash Bag Color Family: ClearThickness: 6 micron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912005 Mfr #: 5XL44
Trash Bag Material: High Density Polyethylene (HDPE)Trash Bag Color Family: Clear
Thickness: 6 micronHeight: 18"
Package Configuration: Coreless RollStrength Rating: Light
Item: Trash BagsMax. Load: 15 lb.
Bags per Roll/Pack: 50/40Seal: Star
Width: 17"Bag Closure Type: None
Capacity: 7 gal.Country of Origin (subject to change): Multiple

Description

Trash Bags, Capacity 7 gal., Light Strength Rating, Trash Bag Color Family Clear, Trash Bag Material High Density Polyethylene (HDPE), Width 17 In., Height 18 In., Bag Closure Type None, Thickness 6 micron, Seal Star, Max. Load 15 lb., Package Configuration Coreless Roll, Bags per Roll/Pack 50/40, Package Quantity 2000

Reviews