Tough Guy
10 Gal Trash Bags, 24 in x 24 in, Light-Duty, 8 micron, Clear, 1000 Pack
Mfr # 1CF86
Zoro # G1259352
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Light-Duty
- Bag Closure Type None
- Material High-Density Polyethylene (HDPE)
- Thickness 8 micron
- Size 24 in x 24 in
Explore More Products
- TOUGH GUY 12 Gal - 16 Gal Trash Bags, 24 in x 33 in, Light-Duty, 8 micron, Clear, 1000 Pack 5XL46
- TOUGH GUY 20 Gal - 30 Gal Trash Bags, 30 in x 37 in, Light-Duty, 8 micron, Clear, 500 Pack 5XL47
- TOUGH GUY 44 Gal Trash Bags, 37 in x 45 in, Extra Heavy-Duty, 1 mil, Flat, 100 Pack 15E448
- TOUGH GUY 44 Gal Trash Bags, 36 1/2 in x 50 in, Super Heavy-Duty, 1.2 mil, Clear, 150 Pack 15E458
- TOUGH GUY 33 Gal Trash Bags, 33 in x 39 in, Medium-Duty, 0.45 mil, Black, 250 Pack 31DK69
- TOUGH GUY 40 Gal - 45 Gal Recycled Material Trash Bags, 33 in x 48 in, Contractor, 3 mil, Black, 20 Pack 38EU83
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 36 in, 1 mil, Clear, 200 Pack 803ZU5
- TOUGH GUY 45 Gal Recycled Material Trash Bags, 40 in x 46 in, , 1.1 mil, Clear, 100 Pack 803ZU8
- TOUGH GUY Trash Bags, 1.50 mil, Black 9HRM9
- PARTNERS BRAND Trash Bags, 24 in x 23 in, Clear, 500 PK LBF2423HC
- BLUECOLLAR 30 gal Trash Bags, 37 in x 34 in, Premium, 1 mil, Black, 40 PK N6034YK RC1
- Tough Guy Trash Bags