customer-service Help
Tough Guy

Trash Bags, 96 gal., 2.0 mil, PK50

Tough Guy Trash Bags,  96 gal.,  2.0 mil,  PK50 6FWH8
Tap to zoom
Hover or click to zoom
$76.53
pkg. of 50 ($1.53/ea)
  • Width: 52 in
  • Capacity: 96 gal
  • Bag Closure Type: None
See full product details
This item ships free.

Total: $76.53

Tough Guy #6FWH8 Specifications

  • Width: 52 in
  • Capacity: 96 gal
  • Bag Closure Type: None
  • Thickness: 2 mil
  • Height: 75 in
  • Max. Load: 110 lb
  • Material: LLDPE
  • Scent: Unscented
  • Seal: Star
  • Color: Black
  • Package Configuration: Coreless Roll
  • Bags Per Roll: 10
  • % Recycled Content: 0%
  • Legend: No Legend
  • Application: Food Service, Heavy Duty, Hospital, Industrial, Landscaping
  • Trash Bag Color Family: Black
  • Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
  • Bags per Roll/Pack: 10/5
  • Item: Trash Bags
  • Bottom Seal Type: Star
  • Rolls per Package: 5
  • Bag Product Grouping: Trash Bag
  • Strength Rating: Super Heavy
  • Bags per Roll: 10
  • Country of Origin (subject to change): United States

Description

Trash Bag, Capacity 96 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 2.0 mil, Color Black, Bag Closure Type None, Width 52 in, Height 75 in, Max. Load 110 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 5, Item Trash Bags, Application Food Service, Heavy Duty, Hospital, Industrial, Landscaping, Package Quantity 50

Restrictions and Compliance

Reviews of Tough Guy #6FWH8