Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20 gal Polyethylene Round Correctional Facility Trash Can, Open

  • Zoro #: G0159406
  • Mfr #: 4YKG3
$153.24
  • Trash Can Dia./Width: 22"
  • Item: Correctional Facility Trash Can
  • Receptacle Container Style: Utility
See full product details
This item ships free.

Tough Guy #4YKG3 Specifications

  • Zoro #: G0159406
  • Mfr #: 4YKG3
Trash Can Dia./Width: 22" Item: Correctional Facility Trash Can
Receptacle Container Style: Utility Container Shape: Round
Capacity: 20 gal. Shape: Round
Container Basic Material: Plastic Trash Container Capacity: 20 gal
Material: Polyethylene Top Design: Open
For Use With Dolly Grainger Item Number: 10G842 Primary Container Color: White
Height: 18 3/4 in Indoor/Outdoor: Indoor, Outdoor
Lid Options: No Lid Specific Container Material: Plastic
For Use With Lid Grainger Item Number: 4YKK9 Opening Closure Type: None
Color: White Standards: Flame Retardant (Passes CAL-133)
Container Mounting Style: Free-Standing Finish: Unfinished
Includes: Plastic Liner Features: 360 Degrees Molded Handle, Molded in Floor Glides
Lid Opening Mechanism: None Top Type: Open
Location: Indoor/Outdoor Lid Connection: None
Mobility: Stationary Width/Diameter: 22 in
Container Product Grouping: Correctional Facility Trash Can Material Grouping: Plastic
Diameter: 22 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Correctional Facility Trash Can, Round, Open, 20 gal, White, Height 18 3/4 in, Width/Diameter 22 in, Plastic, Plastic, Unfinished, Indoor/Outdoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4YKG3