Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25 gal Polyethylene Round Correctional Facility Trash Can, Open, Red

  • Zoro #: G0159512
  • Mfr #: 4YKF5
$155.04
  • Height: 22 1/4 in
  • Top Design: Open
  • Specific Container Material: Plastic
See full product details
This item ships free.

Tough Guy #4YKF5 Specifications

  • Zoro #: G0159512
  • Mfr #: 4YKF5
Height: 22 1/4 in Top Design: Open
Specific Container Material: Plastic For Use With Dolly Grainger Item Number: 10G842
Trash Container Capacity: 25 gal Indoor/Outdoor: Indoor, Outdoor
Opening Closure Type: None Receptacle Container Style: Utility
Container Shape: Round Lid Options: No Lid
For Use With Lid Grainger Item Number: 4YKK7 Material: Polyethylene
Color: Red Shape: Round
Capacity: 25 gal. Container Basic Material: Plastic
Item: Correctional Facility Trash Can Trash Can Dia./Width: 22"
Primary Container Color: Red Standards: Flame Retardant (Passes CAL-133)
Container Mounting Style: Free-Standing Includes: Plastic Liner
Features: 360 Degrees Molded Handle, Molded in Floor Glides Finish: Unfinished
Material Grouping: Plastic Mobility: Stationary
Lid Opening Mechanism: None Width/Diameter: 22 in
Top Type: Open Lid Connection: None
Location: Indoor/Outdoor Container Product Grouping: Correctional Facility Trash Can
Diameter: 22 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Correctional Facility Trash Can, Round, Open, 25 gal, Red, Height 22 1/4 in, Width/Diameter 22 in, Plastic, Plastic, Unfinished, Indoor/Outdoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4YKF5