Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30 gal Polyethylene Round Correctional Facility Trash Can, Open, Blue

  • Zoro #: G0159564
  • Mfr #: 4YKE6
$232.75
  • Shape: Round
  • Indoor/Outdoor: Indoor, Outdoor
  • Material: Polyethylene
See full product details
This item ships free.

Tough Guy #4YKE6 Specifications

  • Zoro #: G0159564
  • Mfr #: 4YKE6
Shape: Round Indoor/Outdoor: Indoor, Outdoor
Material: Polyethylene For Use With Lid Grainger Item Number: 4YKK5
For Use With Dolly Grainger Item Number: 10G842 Specific Container Material: Plastic
Trash Can Dia./Width: 22" Receptacle Container Style: Utility
Color: Blue Capacity: 30 gal.
Primary Container Color: Blue Lid Options: No Lid
Height: 24 3/4 in Trash Container Capacity: 30 gal
Item: Correctional Facility Trash Can Top Design: Open
Opening Closure Type: None Container Basic Material: Plastic
Container Shape: Round Standards: Flame Retardant (Passes CAL-133)
Features: 360 Degrees Molded Handle, Molded in Floor Glides Container Mounting Style: Free-Standing
Finish: Unfinished Includes: Plastic Liner
Lid Opening Mechanism: None Lid Connection: None
Material Grouping: Plastic Top Type: Open
Location: Indoor/Outdoor Mobility: Stationary
Width/Diameter: 22 in Container Product Grouping: Correctional Facility Trash Can
Diameter: 22 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Correctional Facility Trash Can, Round, Open, 30 gal, Blue, Height 24 3/4 in, Width/Diameter 22 in, Plastic, Plastic, Unfinished, Indoor/Outdoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4YKE6