Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

45 gal Polyethylene Round Correctional Facility Trash Can, Open

  • Zoro #: G0159774
  • Mfr #: 4YKH9
$282.87
  • Container Basic Material: Plastic
  • Color: Yellow
  • Receptacle Container Style: Utility
See full product details
This item ships free.

Tough Guy #4YKH9 Specifications

  • Zoro #: G0159774
  • Mfr #: 4YKH9
Container Basic Material: Plastic Color: Yellow
Receptacle Container Style: Utility For Use With Dolly Grainger Item Number: 10G841
Indoor/Outdoor: Indoor, Outdoor Trash Container Capacity: 45 gal
Primary Container Color: Yellow Capacity: 45 gal.
Specific Container Material: Plastic Shape: Round
Top Design: Open Lid Options: No Lid
Container Shape: Round Trash Can Dia./Width: 25-1/4"
Item: Correctional Facility Trash Can For Use With Lid Grainger Item Number: 4YKL3
Material: Polyethylene Height: 32 1/4 in
Opening Closure Type: None Standards: Flame Retardant (Passes CAL-133)
Features: 360 Degrees Molded Handle, Molded in Floor Glides Includes: Plastic Liner
Finish: Unfinished Container Mounting Style: Free-Standing
Location: Indoor/Outdoor Mobility: Stationary
Lid Opening Mechanism: None Top Type: Open
Material Grouping: Plastic Container Product Grouping: Correctional Facility Trash Can
Lid Connection: None Width/Diameter: 25 1/4 in
Diameter: 25 1/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Correctional Facility Trash Can, Round, Open, 45 gal, Yellow, Height 32 1/4 in, Width/Diameter 25 1/4 in, Plastic, Plastic, Unfinished, Indoor/Outdoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4YKH9