Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
21 gal. Plastic Half-Round Trash Can, Open, Beige
  • Zoro #: G0072755
  • Mfr #: 4PGT9
$86.25
  • Includes: Liner Ring
  • Features: Hands-Free Sensored
  • Color: Beige
See full product details
This item ships free.

Tough Guy #4PGT9 Specifications

  • Zoro #: G0072755
  • Mfr #: 4PGT9
Includes: Liner Ring Features: Hands-Free Sensored
Color: Beige Height: 28-1/2"
Capacity: 21 gal. For Use With Lid Grainger Item Number: 4PGR5
Container Shape: Half-Round Receptacle Container Style: Utility
Item: Trash Can Finish: polished
Container Mounting Style: Free-Standing For Use With Lid Mfr. Model Number: 4PGR5
Top Type: Open Opening Closure Type: None
Shape: Half Round Material: Plastic
Top Design: Open Width: 9-3/8"
Trash Can Dia./Width: 9-1/2" Lid Options: No Lid
Trash Container Capacity: 21 gal. Specific Container Material: Plastic
Primary Container Color: Beige Length: 20-5/8"
Indoor/Outdoor: Indoor Container Basic Material: Plastic
Series: XDL-80C Standards: CA65
Mobility: Stationary Rigid Liner Material: Plastic
Width/Diameter: 21-1/2" Depth: 9"
Container Product Grouping: Trash Can Lid Opening Mechanism: None
Material Grouping: Plastic Lid Connection: None
Location: Indoor Diameter: 36-1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can, Half-Round, Open, 21 gal., Beige, Height 28-1/2 In., Width/Diameter 21-1/2 In., Depth 9 In., Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGT9