Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21 gal. Gray Half Round Half-Round Trash Can

  • Zoro #: G0072746
  • Mfr #: 4PGT8

$84.43

  • Trash Can Dia./Width: 9-1/2"
  • For Use With Lid Grainger Item Number: 4PGR5
  • Container Shape: Half-Round
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tough Guy #4PGT8 Specifications

  • Zoro #: G0072746
  • Mfr #: 4PGT8
Trash Can Dia./Width: 9-1/2" For Use With Lid Grainger Item Number: 4PGR5
Container Shape: Half-Round Trash Container Capacity: 21 gal.
Length: 20-5/8" Finish: polished
Capacity: 21 gal. Color: Gray
Material: Plastic Receptacle Container Style: Utility
Container Basic Material: Plastic Lid Options: No Lid
Shape: Half Round Top Type: Open
For Use With Lid Mfr. Model Number: 4PGR5 Indoor/Outdoor: Indoor
Item: Trash Can Container Mounting Style: Free-Standing
Opening Closure Type: None Width: 9-3/8"
Primary Container Color: Gray Height: 28-1/2"
Top Design: Open Specific Container Material: Plastic
Diameter: 11-1/2" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can, Half-Round, Open, 21 gal., Gray, Height 28-1/2 In., Width/Diameter 21-1/2 In., Depth 9 In., Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGT8